Buy more than* S$200* and get FREE SHIPPING

Cone Chain

4.67 (3)
Chain Inner Dimensions (mm)
23x8
Inner Diameter (phi mm)
About 100
Material
Polyethylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Chain Wire Diameter (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Chain Wire Diameter (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 2 Red 1PC 1 C-257 47856137 12.99 SGD
In stock
- 8 2.5 Tiger 1PC 1 C-265 47856155 14.99 SGD
In stock
- 6 2 Fluorescent yellow 1PC 1 C-256 47856121 12.99 SGD
In stock
- 8 2.5 Yellow 1PC 1 C-264 47856146 15.99 SGD
In stock
293-4205 6 2 Yellow 1PC 1 C-254 05834421 12.99 SGD
In stock
297-0686 6 2 Tiger 1PC 1 C-255 05834437 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To secure a work area
5
From Japan
On 2016-05-13 19:52:33
It is inexpensive, and it is a wonderful item. I am satisfied.
This review is about item#05834421.
Tile construction near the entrance of the apartment
4
From Japan
On 2015-07-24 15:02:54
It is convenient without taking up space because it becomes compact. I think that if you have another wheel in the middle of the 2 m chain that puts in the tip of the cone, you will find it more convenient to use.
This review is about item#05834437.
As a ban on entering the factory (trade)
5
From Japan
On 2008-07-30 08:46:44
I was carrying out a safety fence using a trap, but in consideration of appearance and safety, I searched for a substitute item and this product was seen in the eyes. Visual effect is good, strength, cleanliness I think that I was able to do a good shopping without fail. I would like to make in-house proposals for the fencing (original usage) of parking lots and other places in the future.
This review is about item#05834437.

Related Products