Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Working Pressure (MPa) Inner Diameter (phi mm) Minimum Radius Curvature Length (m) TRUSCO Part Number Color Weight (kg) Using Limit Temperature (degree c) Continuous Use Temperature (deg C) Burst Pressure (MPa) Name Minimum Bending Radius (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Inner Diameter (phi mm) Minimum Radius Curvature Length (m) TRUSCO Part Number Color Weight (kg) Using Limit Temperature (degree c) Continuous Use Temperature (deg C) Burst Pressure (MPa) Name Minimum Bending Radius (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0(at20deg C) 19 - 50 - Blue - - -5 to 50 5.0 (at20deg C) 19 95 27.5 1PC 1 19x27.5x50M 09519361 529.99 SGD
Shipped after 2018-05-31
1.0(at20deg C) 8 - 100 389-1135 Black 15 -5 to 60 -5 to 50 8.5 (at20deg C) 8 40 15 1PC 1 8x15x100M 09384767 449.99 SGD
In stock
1.0 (at20 degC ) 25 - 10 - Blue 5.5 -5-60 -5-50 4.7 (at20 degC ) 25 125 34.5 1PC 1 25x34.5x10M 06343592 169.99 SGD
In stock
1.0 (at20 degC ) 8 - 50 - Black - - -5-50 8.5 (at20 degC ) 8 40 15 1PC 1 8x15x50M 09519307 219.99 SGD
In stock
1.0 (at20 degC ) 25 - 50 - Blue - - -5-50 4.7 (at20 degC ) 25 125 34.5 1PC 1 25x34.5x50M 09519386 719.99 SGD
Shipped after 2018-05-31
1.0 (at20 deg C) 6.5 - 3 - Black 0.36 -5 - 60 -5 - 50 9.0 (At20 deg C) 6 32.5 13 1PC 1 6x13x3M 06343425 12.99 SGD
In stock
1.0 (at20 deg C) 6.5 - 5 - Black 0.6 -5 - 60 -5 - 50 9.0 (At20 deg C) 6 32.5 13 1PC 1 6x13x5M 06343434 19.99 SGD
In stock
1.0 (at20 deg C) 6.5 - 10 - Black 1.2 -5 - 60 -5 - 50 9.0 (At20 deg C) 6 32.5 13 1PC 1 6x13x10M 06343443 36.99 SGD
In stock
1.0 (at20 deg C) 8 - 3 - Black 0.45 -5 - 60 -5 - 50 (at 20 degree c 8.5) 8 40 15 1PC 1 8x15x3M 06343452 13.99 SGD
In stock
1.0 (at20 deg C) 8 - 5 - Black 0.75 -5 - 60 -5 - 50 (at 20 degree c 8.5) 8 40 15 1PC 1 8x15x5M 06343461 24.99 SGD
In stock
1.0 (at20 deg C) 8 - 10 - Black 1.5 -5 - 60 -5 - 50 8.5 (At20 deg C) 8 40 15 1PC 1 8x15x10M 06343477 43.99 SGD
In stock
1.0 (at20 deg C) 9.5 - 3 - Black 0.51 -5 - 60 -5 - 50 8.0 (At20 deg C) 9 47.5 16.5 1PC 1 9x16.5x3M 06343486 16.99 SGD
In stock
1.0 (at20 deg C) 9.5 - 5 - Black 0.85 -5 - 60 -5 - 50 8.0 (At20 deg C) 9 47.5 16.5 1PC 1 9x16.5x5M 06343495 26.99 SGD
In stock
1.0 (at20 deg C) 9.5 - 10 - Black 1.7 -5 - 60 -5 - 50 8.0 (At20 deg C) 9 47.5 16.5 1PC 1 9 X 16.5 X 10 M 06343504 49.99 SGD
In stock
1.0 (at20 deg C) 13 - 3 - Black 0.84 -5 - 60 -5 - 50 7.5 (At20 deg C) 12 65 21.5 1PC 1 12x21.5x3M 06343513 26.99 SGD
In stock
1.0 (at20 deg C) 13 - 5 - Black 1.4 -5 - 60 -5 - 50 7.5 (At20 deg C) 12 65 21.5 1PC 1 12x21.5x5M 06343522 42.99 SGD
Shipped after 2018-06-01
1.0 (at20 deg C) 13 - 10 - Black 2.8 -5 - 60 -5 - 50 7.5 (At20 deg C) 12 65 21.5 1PC 1 12x21.5x10M 06343531 79.99 SGD
In stock
1.0 (at20 deg C) 19 - 3 - Blue 1.17 -5 - 60 -5 - 50 5.0 (at20deg C) 19 95 27.5 1PC 1 19x27.5x3M 06343547 34.99 SGD
In stock
1.0 (at20 deg C) 19 - 5 - Blue 1.95 -5 - 60 -5 - 50 5.0(at20deg C) 19 95 27.5 1PC 1 19x27.5x5M 06343556 52.99 SGD
In stock
1.0 (at20 deg C) 19 - 10 - Blue 3.9 -5 - 60 -5 - 50 5.0(at20deg C) 19 95 27.5 1PC 1 19x27.5x10M 06343565 119.99 SGD
In stock
1.0 (at20 deg C) 25 - 3 - Blue 1.65 -5 - 60 -5 - 50 4.7 (At20 deg C) 25 125 34.5 1PC 1 25x34.5x3M 06343574 47.99 SGD
In stock
1.0 (at20 deg C) 25 - 5 - Blue 2.75 -5 - 60 -5 - 50 4.7 (At20 deg C) 25 125 34.5 1PC 1 25 X 34.5 X 5 M 06343583 80.99 SGD
In stock
1.0 (at20 deg C) 8 Up to five times the diameter 30 - Black - -5 - 60 -5 - 50 8.5 (At20 deg C) 8 40 15 1PC 1 8x15x30M 09442553 129.99 SGD
In stock
1.0 (at20 deg C) 6.5 - 20 - Black - - -5 - 50 9.0 (At20 deg C) 6 32.5 13 1PC 1 6x13x20M 09519273 75.99 SGD
In stock
1.0 (at20 deg C) 6.5 - 50 - Black - - -5 - 50 9.0 (At20 deg C) 6 32.5 13 1PC 1 6x13x50M 09519282 199.99 SGD
Shipped after 2018-06-01
1.0 (at20 deg C) 8 - 20 - Black - - -5 - 50 8.5 (At20 deg C) 8 40 15 1PC 1 8x15x20M 09519291 83.99 SGD
In stock
1.0 (at20 deg C) 9.5 - 20 - Black - - -5 - 50 8.0 (At20 deg C) 9 47.5 16.5 1PC 1 9x16.5x20M 09519316 97.99 SGD
In stock
1.0 (at20 deg C) 9.5 - 50 - Black - - -5 - 50 8.0 (At20 deg C) 9 47.5 16.5 1PC 1 9x16.5x50M 09519325 259.99 SGD
In stock
1.0 (at20 deg C) 13 - 20 - Black - - -5 - 50 7.5 (At20 deg C) 12 65 21.5 1PC 1 12x21.5x20M 09519334 159.99 SGD
In stock
1.0 (at20 deg C) 13 - 50 - Black - - -5 - 50 7.5 (At20 deg C) 12 65 21.5 1PC 1 12x21.5x50M 09519343 409.99 SGD
In stock
1.0 (at20 deg C) 19 - 20 - Blue - - -5 - 50 5.0 (at20deg C) 19 95 27.5 1PC 1 19x27.5x20M 09519352 219.99 SGD
In stock
1.0 (at20 deg C) 25 - 20 - Blue - - -5 - 50 4.7 (At20 deg C) 25 125 34.5 1PC 1 25x34.5x20M 09519377 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.70
44 Customer Reviews
The reviews are automatic translation.
Used for air piping of machine.
5
From Japan
On 2018-05-20 12:15:48
We used it in large quantities when we moved the machine. I quickly got the delivery schedule.
This review is about item#9519316.
Maintenance
5
From Japan
On 2018-03-05 15:17:31
The urethane hose bought this item soon as sputtering makes a hole. It's soft and light so it's easy to use.
This review is about item#6343443.
Manufacturing factory work
5
From Japan
On 2018-02-10 14:34:01
Very durable and easy to cut to the necessary length is useful
This review is about item#9519291.
Air hose connection parts
5
From Japan
On 2017-10-16 08:46:23
Especially it can be used without problems. It is cost-oriented because it is not a complicated part.
This review is about item#06343504.
Air operation during molding operation
5
From Japan
On 2017-09-15 09:23:24
Although it uses about one month, it has durability even when stepping on, and it can be cut with the necessary length and it is useful.
This review is about item#9519316.
Part of machine mounting parts
5
From Japan
On 2017-08-06 15:13:16
I should have changed it soon. From now on I will use this product
This review is about item#6343443.
compressor
1
From Japan
On 2017-07-18 08:39:07
I was able to tear at once. Just a little heat adds too soft
This review is about item#6343556.
Extension of air hose
5
From Japan
On 2017-02-25 23:46:25
Because it is strong and solid, repurchase for another place. It is heavy because it is thick, but it is strongly confident in thread of concrete step.
This review is about item#6343495.
Relaying of compressor and air filter
5
From Japan
On 2016-12-06 20:58:33
It is rich in flexibility, it is hard to collapse even for small bending. I used it in a somewhat narrow place, but it worked perfectly well.
This review is about item#6343547.
Garage air piping
5
From Japan
On 2016-12-06 18:25:12
I bought it for the air hose plumbing of the garage. It is more vulnerable than other hoses, but it looks strong and lasts long.
This review is about item#6343504.

Related Products