Buy more than* S$200* and get FREE SHIPPING

Pneumatic Caster

5.00 (1)
Stopper
Nothing
Material (Wheel)
Natural and synthetic rubbers
...see all>
Product Options
ADD TO CART
Shape Eccentricity E (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Mounting Hole Diameter (phi mm) Hub Width (mm) Wheel Width (mm) Wheel Diameter (phi mm) Allowable Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Eccentricity E (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Mounting Hole Diameter (phi mm) Hub Width (mm) Wheel Width (mm) Wheel Diameter (phi mm) Allowable Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 71 175x175 140x140 369 14 96 95 290 160   1PC 1 WJ-3.50-5HL 06581032 209.99 SGD
In stock
- 58 140x140 112x112 235 11.5 52 45 170 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WJ-6 1/2x2-4HL 06580996 169.99 SGD
Shipped after 2018-03-06
- 71 160x160 125x125 308 14 82 82 256 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WJ-3.00-4HL 06581023 179.99 SGD
Shipped after 2018-03-06
Swivel 71 160x160 125x125 292 14 82 68 225 85   1PC 1 WJ-2.50-4HL 06581014 149.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pallet use truck casters
5
From Japan
On 2016-11-05 21:15:55
It worked lightly even with a load of 150 kg.
This review is about item#6581014.

Related Products