Buy more than* S$200* and get FREE SHIPPING

Pneumatic Caster

5.00 (1)
Eccentricity E (mm)
-
Plate Dimensions F1xF2 (mm)
200x140
Attachment Pitch (mm) (P1xP2)
140x80
Attachment Height H (mm)
308
Mounting Hole Diameter (phi mm)
14
Wheel Width (mm)
82
Material (Wheel)
Natural rubber and synthetic rubber
Wheel Diameter (phi mm)
256
Allowable Load (kg)
110
Shape
Fixed cars
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 WK-3.00-4HL 06581136 139.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of dolly which used pallet
5
From Japan
On 2016-11-05 21:17:47
It worked lightly even with loading load of 150 kg.
This review is about item#6581127.

Related Products