Buy more than* S$200* and get FREE SHIPPING

Vitrified with general shaft grinding wheel (variant)

3.75 (12)
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Shape
Flat (cylindrical)
Material
WA (red) Vitrified
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Maximum Operating Speed (m/min) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Maximum Operating Speed (m/min) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57300 18 6x16x6x40 1PC 1 CNM012 06171374 3.99 SGD
In stock
43000 18 8x10x3x40 1PC 1 CNM016 06171383 2.99 SGD
In stock
19700 33 32x19x6x40 1PC 1 CNM068 06171715 3.99 SGD
Shipped after 2018-01-23
34400 18 10x10x3x40 1PC 1 CNM025 06171435 2.99 SGD
Shipped after 2018-01-23
41400 13 6x16x3x30 1PC 1 CNM011 06171365 3.99 SGD
Shipped after 2018-01-23
33200 33 19x3x3x30 1PC 1 CNM056 06171593 3.99 SGD
Shipped after 2018-01-23
25200 33 25x3x3x30 1PC 1 CNM061 06171645 3.99 SGD
Shipped after 2018-01-25
16600 33 38x19x6x40 1PC 1 CNM072 06171742 6.99 SGD
Shipped after 2018-01-23
82800 13 3x10x3x30 1PC 1 CNM001 06171261 2.99 SGD
In stock
62100 13 4x13x3x30 1PC 1 CNM004 06171295 2.99 SGD
In stock
49600 13 5x10x3x30 1PC 1 CNM005 06171304 2.99 SGD
In stock
41400 13 6x13x3x40 1PC 1 CNM009 06171347 2.99 SGD
In stock
57300 18 6x13x6x40 1PC 1 CNM010 06171356 2.99 SGD
In stock
25100 25 19x25x6x40 1PC 1 CNM058 06171611 3.99 SGD
In stock
12600 33 50x25x6x40 1PC 1 CNM076 06171785 6.99 SGD
Shipped after 2018-03-05
19100 25 25x38x6x40 1PC 1 CNM065 06171681 4.99 SGD
In stock
13700 18 25x50x6x40 1PC 1 CNM066 06171697 4.99 SGD
Shipped after 2018-01-23
41400 13 6x10x3x30 1PC 1 CNM007 06171322 3.99 SGD
In stock
36700 25 13x13x6x40 1PC 1 CNM041 06171523 2.99 SGD
In stock
26400 18 13x25x6x40 1PC 1 CNM049 06171532 2.99 SGD
In stock
49600 13 5x13x3x30 1PC 1 CNM006 06171313 2.99 SGD
In stock
34400 18 10x16x6x40 1PC 1 CNM030 06171462 2.99 SGD
In stock
34400 18 10x19x6x40 1PC 1 CNM033 06171487 2.99 SGD
In stock
24800 13 10x25x3x30 1PC 1 CNM034 06171496 3.99 SGD
In stock
21500 18 16x16x3x30 1PC 1 CNM051 06171541 2.99 SGD
In stock
25100 25 19x19x6x40 1PC 1 CNM057 06171602 2.99 SGD
In stock
82800 13 3x13x3x30 1PC 1 CNM002 06171277 2.99 SGD
In stock
62100 13 4x10x3x30 1PC 1 CNM003 06171286 3.99 SGD
In stock
29800 25 16x25x6x40 1PC 1 CNM054 06171575 2.99 SGD
In stock
25200 33 25x10x6x40 1PC 1 CNM062 06171654 2.99 SGD
In stock
43000 18 8x13x3x30 1PC 1 CNM017 06171392 2.99 SGD
In stock
24800 13 10x19x3x30 1PC 1 CNM031 06171471 2.99 SGD
In stock
29800 25 16x19x6x40 1PC 1 CNM053 06171566 2.99 SGD
In stock
21500 18 16x32x6x40 1PC 1 CNM055 06171584 3.99 SGD
In stock
12600 25 38x38x6x40 1PC 1 CNM074 06171767 5.99 SGD
In stock
12600 33 50x13x6x40 1PC 1 CNM075 06171776 4.99 SGD
In stock
41400 13 6x13x3x30 1PC 1 CNM008 06171331 2.99 SGD
In stock
43000 18 8x13x3x40 1PC 1 CNM018 06171401 2.99 SGD
In stock
59700 25 8x13x6x40 1PC 1 CNM019 06171417 2.99 SGD
In stock
43000 18 8x16x6x40 1PC 1 CNM021 06171426 2.99 SGD
In stock
25100 25 19x32x6x40 1PC 1 CNM059 06171627 3.99 SGD
In stock
18100 18 19x38x6x40 1PC 1 CNM060 06171636 3.99 SGD
Shipped after 2018-01-25
25200 33 25x19x6x40 1PC 1 CNM063 06171663 3.99 SGD
Shipped after 2018-01-25
19100 25 25x25x6x40 1PC 1 CNM064 06171672 3.99 SGD
In stock
14900 25 32x32x6x40 1PC 1 CNM069 06171724 4.99 SGD
In stock
16600 33 38x13x6x40 1PC 1 CNM071 06171733 3.99 SGD
In stock
34400 18 10x13x3x30 1PC 1 CNM026 06171444 2.99 SGD
In stock
34400 18 10x13x3x40 1PC 1 CNM027 06171453 2.99 SGD
In stock
26400 18 13x13x3x30 1PC 1 CNM039 06171505 2.99 SGD
In stock
26400 18 13x13x3x40 1PC 1 CNM040 06171514 2.99 SGD
In stock
29800 25 16x16x6x40 1PC 1 CNM052 06171557 2.99 SGD
In stock
19700 33 32x10x6x40 1PC 1 CNM067 06171706 3.99 SGD
In stock
16600 33 38x25x6x40 1PC 1 CNM073 06171751 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 7
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Polishing of woodworking band saws
4
From Japan
On 2017-10-19 17:57:07
I attached it to the handpiece and polished it with free hand. Result It came to be cracked. I think that it is good if there is a more fine grindstone diameter.
This review is about item#6171277.
Urethane polishing
1
From Japan
On 2017-07-03 17:21:04
The grinding stone was completely removed from the shaft in less than 20 minutes from the use of a new article
This review is about item#6171392.
Rust removal
3
From Japan
On 2017-06-21 14:52:30
Because it is easy to lack, its usage is cautious. Although it does not matter much though it is cheap even if it is missed ...
This review is about item#6171261.
Dressing of chain saw
4
From Japan
On 2017-02-20 18:57:05
In general, it can be sharpened with rasp, can be dressed at a much faster speed,
This review is about item#6171295.
Deburring of iron products
4
From Japan
On 2017-01-20 14:42:59
Used for small parts. There is no problem such as early reduction or cracking especially, there is no problem. I do not usually use it much, but orders can not be ordered unless other sources are in increments of 50 to 100 units, I ordered to know that you can order small orders with Monotaro. However, although it may be easier to manage when shipping, it is felt that excessive packaging is one that one bottle is in vinyl.
This review is about item#6171322.
Inner diameter polishing of the golf club head, cleaning
4
From Japan
On 2016-02-24 14:56:38
It is difficult to spill teeth. I would like a shaft longer by 15 mm.
This review is about item#06171401.
It is used for finishing after cutting the steel plate, especially for finishing with a hollow.
3
From Japan
On 2014-01-14 07:07:44
The grinding stone may come off from the shaft. (It will be broken)
This review is about item#06171532.
Weld deburring of inner diameter of gas pipe
5
From Japan
On 2014-01-12 17:29:03
good
This review is about item#06171532.
It is used for hole finishing of steel plate.
4
From Japan
On 2013-06-24 09:33:34
Variety of size is also abundant and it is handy because it can be changed depending on the application. However, it seems that there are some variations in quality. Sometimes, there is something that will break from the axis immediately. If this area around is improved, I think the price is reasonable and good.
This review is about item#06171681.
Martensitic stainless steel blade "ski" Hori
4
From Japan
On 2013-02-13 12:14:19
There were three types of whetstone wheels with WA axis 13 × 13 × 3 × 30, so I tried to compare. The order in which the martensitic stainless steel was scraped off at 30,000 rpm was as follows: 1. FSK WA Wheeled Abrasive Stone Red A Order Code 07696053 2. MonotaRo Wheel with Shaft (Flat) Order Code 09181645 3. Cretisi (Clement Norton ) Vitrified Horizontal attachment Horizontal (flat) Order code 06171505 was. Especially FSK was deeply sharp feeling. Kleutoshi may be on the finish side.
This review is about item#06171505.

Related Products