Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vitrified Iwith general shaft grinding wheel (variant)

4.50 (2)
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Material
WA (red) Vitrified
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/min) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/min) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 19x38x6x40 F 1PC 1 CNM312 06171812 5.99 SGD
Shipped after 2018-06-25
18 19x38x6x40 I (3r) 1PC 1 CNM310 06171855 6.99 SGD
Shipped after 2018-06-29
25 19x28x6x40 I (4r) 1PC 1 CNM309 06171873 4.99 SGD
Shipped after 2018-06-25
18 25x50x6x40 I (6r) 1PC 1 CNM319 06171891 4.99 SGD
Shipped after 2018-06-25
25 25x38x6x40 O 1PC 1 CNM318 06171952 4.99 SGD
Shipped after 2018-06-25
25 32x32x6x40 P 1PC 1 CNM324 06171995 4.99 SGD
Shipped after 2018-06-25
25 16x16x6x40 R 1PC 1 CNM304 06172004 4.99 SGD
Shipped after 2018-06-25
33 32x8x6x40 E 1PC 1 CNM323 06171794 4.99 SGD
Shipped after 2018-06-25
18 16x32x6x40 L 1PC 1 CNM306 06171916 3.99 SGD
Shipped after 2018-06-25
18 13x16x3x30 F 1PC 1 CNM301 06171803 3.99 SGD
Shipped after 2018-06-25
13 13x25x3x30 I (3r) 1PC 1 CNM303 06171837 2.99 SGD
Shipped after 2018-06-25
18 19x38x6x40 O 1PC 1 CNM311 06171934 4.99 SGD
Shipped after 2018-06-25
18 25x50x6x40 - 1PC 1 CNM321 06171977 5.99 SGD
Shipped after 2018-06-29
25 25x25x6x40 - 1PC 1 CNM316 06171821 5.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grooved cut in small spots
4
From Japan
On 2016-08-16 10:11:20
It is better if it can be chosen an angle and too fast
This review is about item#6171794.
Finishing details of FRP processed products, deburring of hole processing
5
From Japan
On 2014-06-23 07:53:36
It is used for polishing and finishing the corner part, hole processing part. Quality is quite problematic.
This review is about item#06171916.

Related Products