Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter (A) Length L(mm) Outside Diameter D (phi mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Length L(mm) Outside Diameter D (phi mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 19.5 15 1/8 1PC 1 BLACK 6A 06169222 2.99 SGD
In stock
8 27.5 19 1/4 1PC 1 BLACK 8A 06169231 2.99 SGD
In stock
10 28.5 23 3/8 1PC 1 BLACK 10A 06169247 2.99 SGD
In stock
15 38 28 1/2 1PC 1 BLACK 15A 06169256 3.99 SGD
In stock
20 40 34.5 3/4 1PC 1 Black 20A 06169265 4.99 SGD
In stock
25 47 41.5 1 1PC 1 BLACK 25A 06169274 7.99 SGD
In stock
32 52 51 1-1/4 1PC 1 Black 32A 06169283 9.99 SGD
In stock
40 52 58 1-1/2 1PC 1 Black 40A 06169292 12.99 SGD
In stock
50 61 70 2 1PC 1 Black 50A 06169301 16.99 SGD
In stock
65 70 87 2-1/2 1PC 1 Black 65A 06169317 30.99 SGD
In stock
80 76 102 3 1PC 1 BLACK 80A 06169326 39.99 SGD
In stock
100 88 127 4 1PC 1 BLACK 100A 06169335 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used for canning
5
From Japan
On 2018-05-17 19:04:21
Thanks to various sizes and goods coming soon
This review is about item#6169292.
Used for pottery kiln
5
From Japan
On 2018-02-03 00:50:57
It was used in kerosene pottery kiln to counter black smoke during reduction. I am surprised to handle such things.
This review is about item#06169256.
Used for dedicated machine assembly
5
From Japan
On 2017-08-27 17:05:57
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#6169231.
Hydraulic oil tank
5
From Japan
On 2016-01-14 18:02:38
Used as a hydraulic oil tank creation suction port and return pipe, weldability was also perfect.
This review is about item#06169265.
Weld to drum cans used
5
From Japan
On 2015-11-01 11:51:12
It was cheap and weldability was also good. I would like to purchase again.
This review is about item#06169247.
For pressure test of pressure vessel
5
From Japan
On 2015-03-23 05:04:44
No welding nor no problem
This review is about item#06169231.
After construction of drain piping
5
From Japan
On 2014-06-04 09:09:02
More reliable than casting ...
This review is about item#06169265.
Air-conditioning piping
5
From Japan
On 2012-10-29 22:34:32
I think that it is good for cheap.
This review is about item#06169231.

Related Products