Buy more than* S$200* and get FREE SHIPPING

Superhigh Grade Paper for Ink Jet Printer

4.67 (3)
Basis Weight (g/m2)
90
Paper Thickness (mm)
0.12
Whiteness (%)
94
Size
A4
Dimension (mm)
Length 297 x Width 210
Type
Matte type
Description 2
The output of the detailed images and full-color documents.
Caution
Not suitable for use of pigment ink printers.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 WP702 06424424 8.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Regional · Autonomous Committee For printing news
5
From Japan
On 2014-07-10 20:14:02
Various types of paper · I bought paper · As a result of trial · Excellent in price · Adequate image quality I will continue to use it even from now on.
This review is about item#06424424.
Brochure with photograph
5
From Japan
On 2013-05-29 14:25:56
Photographs and illustrations may be printed cleanly, but because it is printed on both sides, it is better if you can print both sides cleanly.
This review is about item#06424424.
Digital camera photo printing
4
From Japan
On 2011-01-24 18:04:04
It was a bit disappointing because I thought that it was slightly more specular and the thickness was a little thicker.
This review is about item#06424424.

Related Products