Buy more than* S$200* and get FREE SHIPPING

Ink Jet Printer Post Card

Caution
Not suitable for use of pigment ink printers.
Basis Weight (g/m2)
180
Paper Thickness (mm)
0.225
Whiteness (%)
100
Contents
Double-sided matte type
Size
Postcard size
Dimension (mm)
Vertical 148 x horizontal 100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 WP770 06424336 5.11 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products