Buy more than* S$200* and get FREE SHIPPING

Binding Strap

5.00 (6)
Purpose
Conservation of mass document
Strength (kg)
25
Length (cm)
45
Material
pet bottle type
Specification
No 20 single yarn 32 string weaven
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PCx10Bundle) 1 CR-HM301-B 06417625 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Monthly data binding
5
From Japan
On 2017-03-29 15:21:03
Every time I purchase it. It is easy to use and very convenient.
This review is about item#6417625.
For office use
5
From Japan
On 2016-03-14 17:40:09
It is saved because it is used in large quantities toward the end of the fiscal year.
This review is about item#06417625.
Document binding
5
From Japan
On 2015-01-31 16:03:16
It is cheap as it is contained a lot, and it can be used without problems.
This review is about item#06417625.
To organize documents at the end of the year,
5
From Japan
On 2014-02-03 14:18:52
Consumes a lot. A cheap one is good. Since it is hard to use unless it is a cell destination, I always buy this item.
This review is about item#06417625.
I will spell the invoice.
5
From Japan
On 2011-12-03 07:54:56
Very easy to use · Price is satisfactory.
This review is about item#06417625.
Clerical work
5
From Japan
On 2008-04-02 02:13:40
It is really useful because you can buy these fine items
This review is about item#06417625.

Related Products