Buy more than* S$200* and get FREE SHIPPING

Scissors, For Office Use

5.00 (1)
Blade Length (mm)
64
Color
Yellow
Overall Length (mm)
160
Material
PLAY ABS PLASTIC AND STAINLESS STEEL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-HS160-Y 06417643 3.65 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of packing fixed goods fixed?
5
From Japan
On 2017-01-17 20:22:01
The thing which used before was not familiar yet missing, but I think that it is easy to use.
This review is about item#6417643.

Related Products