Buy more than* S$200* and get FREE SHIPPING

Gauge Attaching Punch

3.40 (5)
2 Hole, Hole Diameter (mm)
6
Drilling Depth (mm)
10/12/14
Hole Intervals (mm)
80
Color
Blue
Material
Caseback: with playback Gauge: reproduction made of ABS
...see all
Product Options
ADD TO CART
Perforation Capacity (Number of Sheets) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Perforation Capacity (Number of Sheets) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 111x171x151 900 1PC 1 CR-PN80-BL 06417826 -
Discontinued
[x]
34 113x133x113 550 1PC 1 CR-PN20-BL 06417817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Order slips
5
From Japan
On 2014-09-24 07:45:33
You can punch lightly
This review is about item#06417817.
Summary of documents
1
From Japan
On 2014-08-06 05:53:26
Gauge thin Because the bottom plate of the main body is also recessed, the holes do not fit, Why do not you put the bottom plate reinforcing ribs.
This review is about item#06417817.
business
4
From Japan
On 2013-03-18 09:34:21
I think whether it is good overall. The handle part may be easy to hold. The gauge is weak, and there is anxiety that the position is likely to shift due to the addition of force. If there are improvements I think this part. that's all
This review is about item#06417817.
Organizing documents
5
From Japan
On 2010-04-09 16:27:56
It used to be a small thing so far, it became very easy. The gauge is also stainless steel and sturdy, so many holes can be opened at once, so it will be saved.
This review is about item#06417826.
To spell documents.
2
From Japan
On 2008-08-20 08:20:50
I bought it because I wanted a gauge, but the gauge is made of plastic (?) And I can not count on it. The number of sheets can not be emptied as much as the item description.
This review is about item#06417817.

Related Products