Buy more than* S$200* and get FREE SHIPPING

Tape Cutter

3.33 (3)
Adapter Tape Width (mm)
12mm - 24mm
Dimensions (Width W x Depth D x Height H) (mm)
85x225x103
Weight (kg)
1.4
Material
Recycled ABS
...see all>
Product Options
ADD TO CART
Adapter Tape Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adapter Tape Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75/76/25 two ways Blue 1PC 1 CR-TC700-BL 06652073 13.99 SGD
Shipped after 2018-01-22
75/76/25 dual use Orange 1PC 1 CR-TC700-O 06652082 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When sealing envelopes, plastic bags, etc.
4
From Japan
On 2012-06-20 13:50:24
Since there is weight, it does not shift when cutting the tape. Although the main body can be used for a long time, since the sharpness of the blade will be worse again, I think that there is a replacement blade. It happens to be this product just happens, every time you move it you hear the sound of small parts and small parts rolling from inside the main body.
This review is about item#06652073.
Packaging
3
From Japan
On 2012-06-01 21:59:45
Because it has weight, it is difficult to move and easy to work.
This review is about item#06652073.
General administrative affairs
3
From Japan
On 2012-03-27 13:53:39
Excellent usability with a sense of weight.
This review is about item#06652073.

Related Products