Buy more than* S$200* and get FREE SHIPPING

Sedeia Lock Ring File

4.67 (3)
Hole Intervals (mm)
80
Filing Thickness (mm)
25
Number of Holes
2 holes
Across Back (mm)
37
Storage Number of Sheets
About 250
Height (mm)
307
Size
A4 vertical
Width (mm)
240
Material
Cover: made from recycled PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 F-522 06418343 6.86 SGD
Shipped after 2017-11-27
Green 1PC 1 F-522 06418352 6.86 SGD
Shipped after 2017-11-27
Gray 1PC 1 F-522 06418361 6.86 SGD
Shipped after 2017-11-27
Pink 1PC 1 F-522 06418377 6.86 SGD
Shipped after 2017-11-27
Blue 1PC 1 F-522 06418386 6.86 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During office work
4
From Japan
On 2017-11-02 14:38:32
I did not understand how to use the gray parts about the binding tool well. I think that it was good even if it was a bit bigger because it would overflow a little when inserting a file.
This review is about item#6418377.
As a document file for continuous use
5
From Japan
On 2014-12-25 10:21:57
Since documents can be fixed, even if files are kept upright, it is convenient because documents can be managed in a clean state without deviating.
This review is about item#06418377.
Management of slips, drawings, etc.
5
From Japan
On 2009-05-29 10:48:34
Plenty of storage is possible, stopper is also attached so relieved even if you put it in somewhat
This review is about item#06418343.

Related Products