Buy more than* S$200* and get FREE SHIPPING

Sedia Lock Ring Folder

5.00 (1)
Hole Intervals (mm)
80
Filing Thickness (mm)
30
Number of Holes
2 holes
Across Back (mm)
43
Storage Number of Sheets
About 280
Height (mm)
307
Size
A4 vertical
Width (mm)
250
Material
Cover: made from recycled PP
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 F-532 06418395 8.07 SGD
In stock
Green 1PC 1 F-532 06418404 8.07 SGD
In stock
Gray 1PC 1 F-532 06418413 7.28 SGD
In stock
Pink 1PC 1 F-532 06418422 8.07 SGD
In stock
Blue 1PC 1 F-532 06418431 8.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of ordinary documents
5
From Japan
On 2017-05-13 16:10:46
The width and thickness of the file are fine good, others searched a lot Other products of the D ring are wide Whether you search for any manufacturer you can not find this width of Sekisei's D ring I am a big favorite as I am looking for this item to change my workplace
This review is about item#6418395.

Related Products