Buy more than* S$200* and get FREE SHIPPING

Pneuma Grip

4.50 (2)
Caution
cannot be used in the place where magnet such as electric product is against
Material
Steel, aluminum and rubber magnet
...see all>
Product Options
ADD TO CART
Load (kg) Main Part Dimension (mm) Weight (g) Size Number of Holding Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load (kg) Main Part Dimension (mm) Weight (g) Size Number of Holding Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.5 30x35x21 34 (a box is included) Small 80 1PC 1 1-S-S 06420032 -
Discontinued
[x]
About 0.7 37x41x24 49 ( boxes included) Medium 100 1PC 1 2-M-B 06420041 -
Discontinued
[x]
About 1.1 45x50x28 78 (a box is included) large 130 1PC 1 3-L-R 06420057 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attach the clip to the machine (vendor) and look at the drawings again.
5
From Japan
On 2014-03-27 10:26:31
Since the magnets are strong, it is easy to put a lot of drawings in peace.
This review is about item#06420041.
It is used to take paper of the daily schedule.
4
From Japan
On 2008-03-26 14:43:06
Magnet is powerful and very good.
This review is about item#06420041.

Related Products