Buy more than* S$200* and get FREE SHIPPING

Label-Sealing [Printer Combination] Recycled Paper

4.26 (19)
...see all>
Product Options
ADD TO CART
Green Purchasing Law Surface Mounting Basis Weight (g/m2) 2015 Trusco Published Pages Lanel Size (mm) 2014 TRUSCO Published Page Paper Thickness (mm) TRUSCO Part Number Paper Quality Label Thickness (mm) Size Standard Overall Thickness (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Surface Mounting Basis Weight (g/m2) 2015 Trusco Published Pages Lanel Size (mm) 2014 TRUSCO Published Page Paper Thickness (mm) TRUSCO Part Number Paper Quality Label Thickness (mm) Size Standard Overall Thickness (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit, Fit 24 face, 24 face 150, 150 - 66x33.9, 66x33.9 - - - - 0.08, 0.08 A4, A4 0.18, 0.18 210x297, 210x297 1PC(100Sheet) 1 31320 40277316 45.99 SGD
In stock
Fit 27 face 150 - 56x25 - - - - 0.08 A4 0.18 210x297 1PC(100Sheet) 1 31342 40277325 45.99 SGD
In stock
Conformity 65 sided 150 - 38.1x21.2 - - 410-4536 - 0.08 A4 0.18 210x297 1PC(20Sheet) 1 31356 40277343 11.99 SGD
In stock
Conformity 92 sided 150 - 45x10 - - 410-4544 - 0.08 A4 0.18 210x297 1PC(20Sheet) 1 31358 40277352 11.99 SGD
In stock
Fit, Fit 44 face, 44 face 150, 150 4 1649 48.3x25.4, 48.3x25.4 2-3072 - 410-4528 - 0.08, 0.08 A4, A4 0.18, 0.18 210x297, 210x297 1PC(100Sheet) 1 31350 40277334 45.99 SGD
In stock
Fit 20 face 150 - 42x74.25 - - - - 0.08 A4 0.18 210x297 1PC(100Sheet) 1 31318 40277307 45.99 SGD
In stock
Fit 14 face 150 - 86.4x38.1 - - - - 0.08 A4 0.18 210x297 1PC(100Sheet) 1 31316 40277291 45.99 SGD
In stock
Compatible No cut 150 - 210 x 297 - 0.18 - Recycled paper - A4 seal - - 1PC(100Sheet) 1 31332 06541717 45.99 SGD
In stock
Conformity 4 surfaces 150 - 105x148.5 - - - - 0.08 A4 0.18 210x297 1PC(100Sheet) 1 31312 40277273 45.99 SGD
In stock
Conform 10 surfaces 150 - 86.4x50.8 - 0.18 - Recycled paper - A4 size - - 1PC(100Sheet) 1 31340 06541726 45.99 SGD
In stock
Conformity 8 surfaces 150 - 105x74.25 - - - - 0.08 A4 0.18 210x297 1PC(100Sheet) 1 31314 40277282 45.99 SGD
In stock
Compatible 12 labels 150 - 86.4x42.3 - 0.18 - Recycled paper - A4 seal - - 1PC(100Sheet) 1 31334 06541735 45.99 SGD
In stock
Conform 18 surfaces 150 - 70x42.3 - 0.18 - Recycled paper - A4 size - - 1PC(100Sheet) 1 31336 06541744 45.99 SGD
In stock
Conform 21 surfaces 150 - 70x38.1 - 0.18 - Recycled paper - A4 size - - 1PC(100Sheet) 1 31338 06541753 45.99 SGD
In stock
Conform No cut 150 - 210x297 - 0.18 - Recycled paper - A4 size - - 1PC(20Sheet) 1 31331 06541875 11.99 SGD
In stock
Conform 10 surfaces 150 - 86.4x50.8 - 0.18 - Recycled paper - A4 size - - 1PC(20Sheet) 1 31339 06541884 11.99 SGD
In stock
Compatible 12 labels 150 - 86.4x42.3 - 0.18 - Recycled paper - A4 seal - - 1PC(20Sheet) 1 31333 06541893 11.99 SGD
In stock
Compatible 18th page 150 - 70x42.3 - 0.18 - Recycled paper - A4 seal - - 1PC(20Sheet) 1 31335 06541902 11.99 SGD
In stock
Conform 21 surfaces 150 - 70x38.1 - 0.18 - Recycled paper - A4 size - - 1PC(20Sheet) 1 31337 06541911 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
Label of the shipment of agricultural crops For display to replace the producer name without knowing the name to consumers
2
From Japan
On 2018-03-03 20:21:02
I would like to contradict you, but I would like a little more clothing, but it is easy to peel Things are also necessary for my usage.If you know the performance of the printer, but if you purchase it in a hurry Become a paper jam and ask the printer maker that you did not use the return type I think I feel better now but I am still anxious
This review is about item#40277334.
Use of New Year's name
5
From Japan
On 2017-12-11 18:47:23
It's handy to use, so it's handy. There are times when the tape on the back sometimes is difficult to turn up but something else is fine.
This review is about item#6541875.
For data heading
5
From Japan
On 2017-09-01 14:40:23
Even in printing with an inkjet printer, bleeding, blurring, etc. can be eliminated.
This review is about item#6541735.
For non-standard-size mail address
5
From Japan
On 2017-07-13 15:56:15
I am using it for the address of non-standard-size mail at the time of product shipment. I am using the application of the manufacturer's site by download but it is easy to use and satisfactory.
This review is about item#6541884.
Mailing label
4
From Japan
On 2017-05-30 18:39:15
I am using it for DM. It is easy to stick and is very good.
This review is about item#6541902.
For DM shipment
4
From Japan
On 2016-09-30 08:43:20
It is easy to stick when sending DM.
This review is about item#40277325.
Label making
5
From Japan
On 2016-06-24 17:32:02
Very good, convenient and easy to use
This review is about item#40277325.
Put on machines for inspection and management of equipment
5
From Japan
On 2016-06-07 15:46:29
It was good.
This review is about item#40277352.
Used in mailing labels
5
From Japan
On 2016-05-17 15:11:33
The printing was also beautiful and it was good.
This review is about item#06541884.
Label for DM
4
From Japan
On 2015-09-11 23:20:46
I am satisfied.
This review is about item#06541744.

Related Products