The reviews are automatic translation.
For the name tag of the workshop
From Japan
On 2017-12-06 14:06:31
I checked it against the participation schedule list and set it to the designated seats system, matching the name tag and the seat and used it. The finish of printing was also easy to use.
Used as stock for ID, PW etc.
From Japan
On 2017-03-14 05:01:21
I think that the results such as printing are clear. Also because you can use noun management as you used to organize again.
Create business card
From Japan
On 2016-05-26 15:25:06
It is easy to use using it from before.
Business Card Printing
From Japan
On 2015-03-12 16:04:21
Since I am downloading a free label shop, I can easily print business cards, so I can design my own favorite, so I can fix even when there is a change of address, especially a phone change.
Business Card Production
From Japan
On 2014-12-14 13:17:33
it is normal.
Production of business card for company
From Japan
On 2014-07-07 13:11:54
It is a repeat. I am honored to be able to use both inkjet and laser and to be able to print on the reverse side with the same quality. For print quality, inkjet feels clearer.
Normally as a business card
From Japan
On 2014-03-14 10:02:15
It is nice to divide along perforations when printing and dividing. It is possible to print on A4 paper normally without printing bleeding.
Make a business card
From Japan
On 2012-06-25 14:23:52
It is very easy to cut with hands. It is useful because it can be created immediately when necessary.
Company Business Card Creation
From Japan
On 2012-03-10 09:51:09
I want a little more thickness.
Making business cards
From Japan
On 2012-02-15 12:36:38
Easy to use, cheaper than anywhere.