Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business-Card One Side Clear Edge Type

4.00 (1)
Caution
It is a single side printing type.
Cut Name
Clear edge type
Surface Mounting
10 surfaces
Standard Overall Thickness (mm)
0.27 (card: 0.21)
Lanel Size (mm)
91x55
Printing
Single-sided
Paper Quality
Mat
Type
Standard
Size
A4 business-card size
Color
Plain white
Compatible
Ink-jet (dye and paints)
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fine quality paper + Thin layer coating 1PC(10Sheet) 1 51401 06424844 7.99 SGD
In stock
High quality paper + thin layer coating 1PC(100Sheet) 1 51402 32736523 62.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Make a business card
4
From Japan
On 2015-11-23 17:32:23
Easy to print and suitable thickness
This review is about item#06424844.

Related Products