Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Square Tumbler Switch

Purpose
For power supply wiring
Compatible Electiric Wires
VVF 1.6mm
Rated Current (A)
10
Rated Voltage (V)
300
Rating
300 10A
Type
Three ways
Weight (g)
59
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #3081H 06611665 5.99 SGD
In stock
ADD TO CART

Related Products