Buy more than* S$200* and get FREE SHIPPING

Thin-Shaped Electrical Outlet

3.00 (1)
Rated Current (A)
15
Rated Voltage (V)
125
Color
White
...see all>
Product Options
ADD TO CART
Compatible Wire Size Rating Type Weight (g) Height (mm) Width (mm) Length (mm) Purpose Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Rating Type Weight (g) Height (mm) Width (mm) Length (mm) Purpose Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VVF1.6mm,2.0mm 125V 15A For 1-neck 60 - - - - - 1PC 1 A-55H(W) 06611595 -
Discontinued
[x]
VVF 1.6mm, 2.0mm - - 94 - - - For power-source expansion For two ports 1PC 1 A-56H(W) 06611604 -
Discontinued
[x]
- - - 105 22 55 94 For power-source expansion For three ports 1PC 1 A-54H(W) 06611613 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
This is foolish.
3
From Japan
On 2014-02-25 17:19:36
Thin and thin but never thin, this is standard thickness, good thing is that the entrance to introduce the code is easy to make
This review is about item#06611604.

Related Products