Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Plug 3P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
Stranded wire2CT2.0-3.5 VCT3.5
Rated Current (A)
20
Rated Voltage (V)
250
Number of Poles
3P
Weight (g)
134
Specification
High capacity and special wiring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-23PH 06611516 11.44 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of equipment power supply
5
From Japan
On 2015-07-08 11:04:10
Waterproof rubber connector Combined with body 3P (order code 37589352), it can be used without problems.
This review is about item#06611516.

Related Products