Buy more than* S$200* and get FREE SHIPPING

Fuse With Copper Link

4.25 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Voltage (V) Current (A) Weight (g) Dimensions B (mm) Dimensions (C) Dimensions A (mm) Rating Fusing Standard Dimensions C (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Current (A) Weight (g) Dimensions B (mm) Dimensions (C) Dimensions A (mm) Rating Fusing Standard Dimensions C (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 60 16 7 16 55 250V 60A B 16 120x60x5 1Pack(3PC) 1 CF-60NH 87202866 3.99 SGD
In stock
- - - 5.5 12 45 250V 10A - - - 1Pack(5PC) 1 CF-10NH 06613713 2.99 SGD
In stock
- - - 5.5 12 45 250V 15A - - - 1Pack(5PC) 1 CF-15NH 06613722 2.99 SGD
In stock
- - - 5.5 12 45 250V 20A - - - 1Pack(5PC) 1 CF-20NH 06613731 2.99 SGD
In stock
- - - 5.5 12 45 250V 30A - - - 1Pack(3PC) 1 CF-30NH 06613747 2.99 SGD
In stock
- - - 7 16 55 250V 50A - - - 1Pack(3PC) 1 CF-50NH 06613756 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
When replacing the fuse of the safety device
3
From Japan
On 2018-03-05 21:17:16
Since the fuse of the safety device of the heating machine (200 V) has run out, I exchanged it. Unlike the breaker, there was a danger of electric shock by replacing with a minus driver, but I was able to exchange safely. It was a little tired because it was an old ceramic pottery ....
This review is about item#6613722.
Since it is an old building, it is used as a fuse of the electrical system of each floor.
4
From Japan
On 2016-07-03 09:33:17
Since it is difficult to obtain in a regular store, it can be purchased with a monotaro and it is saved. The feeling of use is good.
This review is about item#06613722.
Maintenance of machine
5
From Japan
On 2016-06-09 16:52:36
Cheap
This review is about item#06613747.
The electricity of the old refrigerator on the second floor disappeared and when I looked it up, the old fuse was flying. I searched for a nearby electric shop, but I was told that such an old fuse is not on the market. When I looked for it, I found out that it was sold from your company and it was saved.
5
From Japan
On 2016-05-23 19:17:30
Although the new type fuse of 20 A is attached to the power supply circuit, because it is for the refrigerator, I am using the 10 A fuse.
This review is about item#06613713.
fuse
5
From Japan
On 2015-10-06 15:21:05
As usual with other products, I use it normally. It is a spare purchase.
This review is about item#06613747.
Repair equipment
5
From Japan
On 2015-01-24 20:31:52
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#06613731.
Maintenance of rental equipment
4
From Japan
On 2014-05-26 17:23:30
There are few stores in the home center that are sold inside, so it is saved because it is necessary parts.
This review is about item#06613756.
Used for company power supply
3
From Japan
On 2014-04-19 17:36:15
it is normal. I purchased it as a spare when I was free shipping.
This review is about item#06613722.

Related Products