Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Groove Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Flute Width (mm) Weight (g) Mounting Hole Dimension (mm) Outside Diameter A (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Flute Width (mm) Weight (g) Mounting Hole Dimension (mm) Outside Diameter A (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5 16 25 - 12 16 - 1pack(4pc) 1 GB-16H 87191465 2.99 SGD
In stock
- 2.5 31 40 - 12 31 - 1pack(2pc) 1 GB-31H 87191474 3.99 SGD
In stock
- 2.5 39 47 - - 39 - 1pack(2pc) 1 GB-39H 87191483 4.99 SGD
In stock
- 3 63 75 - - 63 - 1pack(2pc) 1 GB-63H 87191501 13.99 SGD
In stock
- 3 51 60 - 32 51 - 1pack(2pc) 1 GB-51H 87191492 6.99 SGD
In stock
19 1.5 19 26 1.5 8 - 26 1Pack(4PC) 1 GB-19H 09163725 2.99 SGD
In stock
25 2 25 32 2 10 - 32 1Pack(4PC) 1 GB-25H 09163734 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Electrical work (wiring)
5
From Japan
On 2018-03-27 10:04:19
It is always a part that I have as hand held, but it can be used without problems.
This review is about item#9163725.
Used for protection after drilling of general-purpose aluminum BOX
5
From Japan
On 2017-03-26 18:22:19
With the product as expected, it was possible to install smoothly after hole processing
This review is about item#87191465.
Mekura lid of working machine cabin
5
From Japan
On 2016-12-22 19:32:46
Even in cold climates there is sufficient elasticity of rubber and I am very satisfied
This review is about item#87191492.
Filling up
5
From Japan
On 2016-08-10 14:04:01
It can be used with confidence as it is a manufacturer's item.
This review is about item#87191483.
I used it for power supply pull-in cover.
2
From Japan
On 2015-10-19 19:47:25
I think that the price is 50 yen per piece. The size of the outline is also large, so it may be a little smaller, and the price is around 20 yen per one in the home center.
This review is about item#87191465.
LED channel letter
5
From Japan
On 2014-05-01 18:01:06
Since the hardness of rubber is adjusted appropriately, it fits the opening. The closer you put the cable after poking at the tip of the ballpoint pen rather than cutting it with a cutter beforehand, it is good.
This review is about item#09163725.
Modification of winch
5
From Japan
On 2014-04-28 17:45:16
Was good
This review is about item#09163725.
Wiring work
5
From Japan
On 2012-11-30 01:10:38
It was very good
This review is about item#09163725.
Cable protection (through hole)
5
From Japan
On 2012-07-18 13:07:22
It is only necessary to have a color other than black (light gray etc.). I hope the membrane part can be easily cross-cut. (Current cross cut with a cutter.)
This review is about item#09163734.

Related Products