Buy more than* S$200* and get FREE SHIPPING

Marking Band

4.50 (4)
Overall-Length x Width W (mm)
100x2.5
Maximum Bundle Diameter (phi mm)
18
Dimensions B (mm)
25
Dimensions A (mm)
8.5
Operating Temperature Range (deg C)
-40 - 75
Color
White
Material
66 Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30PC) 1 KBA-100030C 06613022 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Equipment management
4
From Japan
On 2017-08-15 16:19:59
There are no desired sizes around, it is easy to use with a good sense of size.
This review is about item#6613022.
Separation of car wiring
5
From Japan
On 2016-05-03 15:51:25
Magic can be written with ballpoint pen as well as usability is good. If you do this first, you will be saved a while later.
This review is about item#06613022.
For used car key management
4
From Japan
On 2015-08-03 09:31:11
Although it is made in China, the quality of the tie wrap part is not a problem well. I think that it is possible to do more than the price. Because it is translucent, filling in on the back side will make it transparent and difficult to read. You should keep it on only one side.
This review is about item#06613022.
Marking of LAN and outlet wiring
5
From Japan
On 2010-07-09 01:04:37
I attach it to LAN wiring · outlet. It is easy to distinguish since there are as many ten codes as just around the PC. I am selling it because I do not sell it in the neighborhood. It can be written with fine oil pen cleanly.
This review is about item#06613022.

Related Products