Buy more than* S$200* and get FREE SHIPPING

Clamping Band Base

4.25 (4)
Caution
Not weatherproof
Purpose
To fix, put base on banding band, collect electric wire.
Material
66 Nylon
Application
To fix, put base on banding band, collect electric wire.
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Compatible Band Width (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Compatible Band Width (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 19x19 (Maximum) a maximum of 3.6 19 19 1Pack(10PC) 1 KBB-2010P(W) 06613092 -
Discontinued
[x]
Black 19x19 (Maximum) a maximum of 3.6 19 19 1Pack(10PC) 1 KBB-2010P(BK) 06613101 -
Discontinued
[x]
White 25x30 Maximum of 4.8 30 25 1Pack(10PC) 1 KBB-3010P(W) 06613117 -
Discontinued
[x]
Black 25x30 (Maximum) a maximum of 4.8 30 25 1Pack(10PC) 1 KBB-3010P(BK) 06613126 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used to organize cables on the back of PCs and servers
5
From Japan
On 2017-06-28 14:31:18
Especially it can be used without problems. The shipping fee was also free.
This review is about item#6613101.
Wiring processing
3
From Japan
On 2014-09-12 20:32:05
There is no problem with the use feeling, I want you to increase the amount a little more.
This review is about item#06613101.
Carport wiring stopper
5
From Japan
On 2014-07-09 16:19:29
It was a good product with good adhesion and user-friendliness. I think that it is even better if it is a packed item with a little more quantity.
This review is about item#06613101.
It is used to bind and fix the wiring.
4
From Japan
On 2014-06-16 18:40:31
I want you to be strong as adhesion is somewhat weak.
This review is about item#06613092.

Related Products