Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall-Length x Width W (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall-Length x Width W (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x7.6 20 -40 - 75 Standard White 1Pack(15PC) 1 KBR-100015C(W) 06613031 1.53 SGD
In stock
150x7.6 35 -40 - 75 Standard White 1Pack(15PC) 1 KBR-150015C(W) 06613056 1.74 SGD
In stock
200x7.6 50 -40 - 75 Standard White 1Pack(10PC) 1 KBR-200010C(W) 06613074 1.65 SGD
In stock
100x7.6 20 -40 - 85 Weather resistant Black 1Pack(15PC) 1 KBR-100015C(BK) 06613047 1.85 SGD
In stock
150x7.6 35 -40 - 85 Weather resistant Black 1Pack(15PC) 1 KBR-150015C(BK) 06613065 1.98 SGD
In stock
200x7.6 50 -40 - 85 Weather resistant Black 1Pack(10PC) 1 KBR-200010C(BK) 06613083 2.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2012-10-06 21:34:30
Quality, there is no problem in the price of both. You may buy goods.
This review is about item#06613065.
Summary of the AC adapter and extension cord of the PC
5
From Japan
On 2012-01-13 09:19:48
When you use your laptop on the go, you can use to compile a long code of the AC adapter. Also repeatedly used many times, for us firmly stopped not change every time. And also the time of the wiring work to use when the temporary closure, narrow and you know immediately because there is thick white color even in dark places. Of course not only the tacking, have me permanently firmly tightened. It is primarily for use indoors, but the color also (we withstand the relaxation more than 100 times of) any number of times without discoloration because it can be used, and we are very pleased with.
This review is about item#06613056.

Related Products