Buy more than* S$200* and get FREE SHIPPING

DLP Code Power Strip

4.59 (27)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Rated Voltage (V)
125
Rated Power (W)
1500
Color
White
Specification
Movie plug anti-tracking cover
...see all>
Product Options
ADD TO CART
Cord Length (m) Plug Socket Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Plug Socket Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 3 pieces 411 1PC 1 LPT-305N(W) 06543031 11.99 SGD
Shipped after 2018-04-23
3 3 pieces 277 1PC 1 LPT-303N(W) 06541981 8.99 SGD
Shipped after 2018-04-23
1 3 pieces 144 1PC 1 LPT-301N(W) 06543004 6.99 SGD
Shipped after 2018-04-23
2 3 pieces 185 1PC 1 LPT-302N(W) 06543013 7.99 SGD
Shipped after 2018-04-23
10 Three 720 1PC 1 LPT-310N(W) 09502552 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 20
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-03-11 02:46:01
I am satisfied because the price is cheap and the function is certain. With this, even in the evening it is possible to maintain the motorcycle in the brightest light projector.
This review is about item#06543031.
Used by connecting home appliances in the office
5
From Japan
On 2018-02-19 10:09:07
It is easy to use with moderate code length. The code is also firm and seems to be strong.
This review is about item#06543031.
Used at home
4
From Japan
On 2017-12-12 23:19:11
It is not bad for cheap but it is good not to have various lengths to taste.
This review is about item#6543013.
household use
5
From Japan
On 2017-09-06 17:17:07
Currently, the code used is old and purchased to avoid electric leakage fires. Indeed it was affordable and could afford security.
This review is about item#6541981.
Telecommunication maintenance
5
From Japan
On 2017-08-20 17:50:11
Although the extension cord of reels and the like are heavy and bulky when power is taken when power is taken at the time of small electric power work of a personal computer or electronic equipment, this is lightweight and compact so it fits in a tool box and it is convenient for carrying.
This review is about item#9502552.
maintenance
3
From Japan
On 2017-08-17 10:35:36
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#6543031.
various
5
From Japan
On 2017-07-20 14:51:48
I use it conveniently in many places. I like it very much.
This review is about item#6543031.
For extension of power supply
4
From Japan
On 2017-07-04 11:25:48
The code is solid and performance is enough. Among similar items, the best is to include cospa. However, it is still expensive.
This review is about item#6543031.
I am purchasing it as a standard product.
5
From Japan
On 2017-07-02 17:45:35
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#6541981.
Peripheral parts for installing toilet hot-water toilet seat
5
From Japan
On 2017-06-02 18:26:12
I extend it from the upper ventilator and use it as a power source for hot water toilet seat. It is useful because it does not require construction due to rent.
This review is about item#6543013.

Related Products