Buy more than* S$200* and get FREE SHIPPING

Ground Angular Type Electrical Outlet

Purpose
For power-source expansion
Compatible Wire Size
VVF 1.6mm, 2.0mm
Rated Current (A)
5
Rated Voltage (V)
125
Type
For 1port
Weight (g)
59
Color
White
Specification
With grounding
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME-2726H 06611622 -
Discontinued
[x]
ADD TO CART

Related Products