Buy more than* S$200* and get FREE SHIPPING

Grounding Double Outlet

Compatible Wire Size
VVF 1.6mm, 2.0mm
Rated Current (A)
15
Rated Voltage (V)
125
Type
Two shares for
Weight (g)
113
Color
White
Specification
With grounding
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME-2746H 06611631 5.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products