Buy more than* S$200* and get FREE SHIPPING

Purpose
When drawing electric wire from outdoors, it is used inserting in wall hole.
Overall Length (mm)
30
Specification
For wiring work
...see all
Product Options
ADD TO CART
Inner Diameter (phi mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 17 Small 1Pack(5PC) 1 PH-90NH 06612146 3.31 SGD
Shipped after 2017-09-25
12 21 Medium 1Pack(4PC) 1 PH-91NH 06612155 3.27 SGD
Shipped after 2017-09-25
15 20 Big 1Pack(3PC) 1 PH-92NH 06612164 3.34 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Modification of air cleaner
4
From Japan
On 2016-08-05 22:31:36
It is used for sucking up motorcycle air cleaner, it can be used well.
This review is about item#06612164.
Used for wall wiring
5
From Japan
On 2014-11-28 15:13:28
Various kinds are abundant and will be purchased again.
This review is about item#06612146.
Distribution of electricity
3
From Japan
On 2013-02-18 02:56:05
no problem
This review is about item#06612164.

Related Products