Buy more than* S$200* and get FREE SHIPPING

New Metal Plate

5.00 (1)
Purpose
For embedded instruments
Type
For blanks
Type
Large angle type
Weight (g)
30
Material
Aluminum alloy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-S00H 06611893 3.77 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wall blindfold
5
From Japan
On 2016-10-21 19:01:18
The use is different, but it was used for the blindfold of the wall hole.

Related Products