Buy more than* S$200* and get FREE SHIPPING

New Metal Plate

5.00 (1)
Purpose
For embedded instruments
Type
2-piece mouth
Type
Large angle type
Weight (g)
30
Material
Aluminum alloy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-S02H 06611875 3.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Those of plastic made of early exchange did so broken by shock.
5
From Japan
On 2015-10-06 15:03:26
There was anxiety in mounting dimensions, but in like mounting of the standard has been decided, we have perfect and mounting. Is tough going.
This review is about item#06611875.

Related Products