Buy more than* S$200* and get FREE SHIPPING

New Metal Plate

5.00 (2)
Type
3 mouth pieces
Type
High-angle type
Weight (g)
30
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-S03H 06611884 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power strip cover
5
From Japan
On 2017-08-30 15:02:27
Sturdy, accurate, good workability, reliable, I use it all the time.
This review is about item#6611884.
Expansion of outlet
5
From Japan
On 2017-02-14 19:49:17
It looks like stainless steel and has a heavy feeling so it gets high class.
This review is about item#6611884.

Related Products