Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Wire Thickness (mm2) Conductor Cross Sectional Area (m2) Rated Current (A) Overall Length (m) Rated Voltage (V) Compatible Standard Color Number of Cores Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Thickness (mm2) Conductor Cross Sectional Area (m2) Rated Current (A) Overall Length (m) Rated Voltage (V) Compatible Standard Color Number of Cores Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VFF-4LH(GY) 87189112 7.99 SGD
Shipped after 2018-05-08
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VFF-4LH(BK) 87189103 8.99 SGD
Shipped after 2018-05-08
1.25 1.25 (0.18 mm x 50) 12 4 300 <PS>E White 2   1Roll 1 VFF1.25x2C 09209313 5.99 SGD
In stock
1.25 1.25 (0.18 mm x 50) 12 6 300 <PS>E White 2   1Roll 1 VFF1.25x2C 06614221 7.99 SGD
In stock
1.25 1.25 (0.18 mm x 50) 12 6 300 <PS>E Gray 2   1Roll 1 VFF1.25x2C 06614237 7.99 SGD
In stock
1.25 1.25 (0.18 mm x 50) 12 10 300 <PS>E White 2   1Roll 1 VFF1.25x2C 06614246 12.99 SGD
In stock
1.25 1.25 (0.18 mm x 50) 12 10 300 <PS>E Gray 2   1Roll 1 VFF1.25x2C 06614255 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Repair of power cord of electric stand
5
From Japan
On 2018-03-15 01:22:53
There is no problem in terms of quality. We will continue to use it in the future.
This review is about item#06614246.
Power outage lamp
5
From Japan
On 2018-01-30 17:41:57
It surely moved, I moved to Shiga prefecture where I am afraid and have no tsunami · · · Tsunami · · · The next earthquake disaster, the damage by the Great Hanshin Awaji great earthquake · · ·. Fear in the dark without lights, twenty or more matching flashlights, and it flew away here and there. I barely found one. We will increase the number of circuits that will light up using the relay at the time of a power failure now, one line afterward.
This review is about item#6614255.
For power supply expansion
5
From Japan
On 2017-10-10 15:30:27
Very generic and easy-to-use electric wire. It is inexpensive but solid quality.
This review is about item#6614221.
For extension cord
5
From Japan
On 2016-10-30 23:32:39
The cord I was using until now was not enough length of the outlet, I used another one on the way and used it. If it is this length, you do not have to add it on the way, so worry of tracking etc. is reduced and it is satisfactory.
This review is about item#6614221.
The code of Elpa has arrived.
5
From Japan
On 2016-07-29 16:59:36
I am saved because line type can be chosen. Elpa is a no brand level. From now on, I will try to buy Elpa's things carefully.
This review is about item#06614246.
Wiring for jigs
5
From Japan
On 2016-05-09 08:24:30
Is no problem.
This review is about item#09209313.
Wiring extension
5
From Japan
On 2016-03-11 21:41:04
If there are longer items we will be saved
This review is about item#06614246.
On a light bulb
5
From Japan
On 2015-10-08 00:03:42
It is cheaper than home center!
This review is about item#09209313.
Auto Repair Service
3
From Japan
On 2015-05-29 18:37:57
Although it was used for the indoor construction of the factory, the price was not changed very much with the home center, but since I asked for it with other parts, it was okay to omit the trouble of going to buy.
This review is about item#06614221.
Exchange
5
From Japan
On 2015-05-20 18:08:47
Can be used without problems
This review is about item#06614237.

Related Products