Buy more than* S$200* and get FREE SHIPPING

Infinite coating 2-edged end mill

Possible Processing Hardness
Can process up to 55HRC
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0 - -0.02
Helix Angle
30degree
Surface Processing
Infinite coating ( TiAlN based )
Overall Length L (mm)
45
Number of Blades
2
Material
Ultrafine particle cemented carbide
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 1 424-1282 1PC 1 MSE230 1 06545646 19.99 SGD
In stock
4 1.5 424-1185 1PC 1 MSE230 1.5 06545691 19.99 SGD
In stock
ADD TO CART

Related Products