Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infinite coating 2-edged end mill

5.00 (1)
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0 - -0.02
Helix Angle
30degree
Surface Processing
Infinite coating ( TiAlN based )
Overall Length L (mm)
45
Work Material
CARBON STEEL, ALLOY STEELS, TOOL STEELS, PRE-HARDENED STEEL OR HARDENED STEELS, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Number of Blades
2
Material
Ultrafine particle cemented carbide
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 2 424-1380 1PC 1 MSE230 2 06545743 19.99 SGD
Shipped after 2018-06-25
7 2.5 424-1339 1PC 1 MSE230 2.5 06545795 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal working with NC milling machine
5
From Japan
On 2014-02-14 11:06:29
I am using a small NC milling cutter. Works are copper alloys with sizes of 30 mm square or less. There are also things such as tool change, shank is 4 mm and blade diameter is used from 0.5 Φ to 4 Φ. I am very grateful to Mr. Monotaro. From now on I think that I am thankful for having a 4 mm shank handle small ones with long sized blades.
This review is about item#06545743.

Related Products