Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Infinite coating 2-edged end mill

Possible Processing Hardness
Can process up to 55HRC
Neck Angle Gamma (Degree)
9
Blade Length l (mm)
8
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
3
Blade Diameter Tolerance
0 - -0.02
Helix Angle
30degree
Surface Processing
Infinite coating ( TiAlN based )
Overall Length L (mm)
50
Work Material
CARBON STEEL, ALLOY STEELS.TOOL STEELS, PRE-HARDENED STEEL.Heat-treated steel, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Number of Blades
2
Material
Ultrafine particle cemented carbide
TRUSCO Part Number
424-1487
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSE230 3 06545847 24.99 SGD
In stock
ADD TO CART

Related Products