Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape Fluororesin Glass Cloth Base Material AGF-100FR

4.62 (16)
...see all
Product Options
ADD TO CART
Adhesive Tape Thickness (mm) Continuous Use Temperature (deg C) Tape Length (m) Adhesive Force Base Material Tensile Strength Tape Width (mm) Weight (g) Color TRUSCO Part Number Maximum Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Thickness (mm) Continuous Use Temperature (deg C) Tape Length (m) Adhesive Force Base Material Tensile Strength Tape Width (mm) Weight (g) Color TRUSCO Part Number Maximum Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silicone series 0.13 -60 to 200 10 4N/10mm PTFE impregnated glass cloth 110x90x40 (at handle locked) 100 249 Beige 449-4024 - 1PC 1 AGF-100FR 37058217 159.90 SGD
In stock
Silicone series 0.15 -60 to 200 - 4N/10mm PTFE impregnated glass cloth 144N / 10mm (thickness 0.13mm) 100 288 Beige 449-4130 - 1Roll 1 AGF-100FR 37058357 189.90 SGD
In stock
Silicone series 0.3 -60 to 200 - 4N/10mm PTFE impregnated glass cloth 144N / 10mm (thickness 0.13mm) 50 304 Beige 449-4377 - 1Roll 1 AGF-100FR 37058673 139.90 SGD
In stock
Silicone series 0.3 -60 to 200 - 4N/10mm PTFE impregnated glass cloth 144N / 10mm (thickness 0.13mm) 25 152 Beige 449-4369 - 1Roll 1 AGF-100FR 37058655 76.31 SGD
In stock
Silicone series 0.3 -60 to 200 - 4N/10mm PTFE impregnated glass cloth 144N / 10mm (thickness 0.13mm) 19 115 Beige 449-4351 - 1Roll 1 AGF-100FR 37058637 69.22 SGD
In stock
Silicone series 0.15 - 10 - PTFE impregnated glass cloth - 38 - - - 200 1Roll 1 AGF-100FR 06553845 73.73 SGD
In stock
Silicone series 0.18 - 10 - PTFE impregnated glass cloth - 38 - - - 200 1Roll 1 AGF-100FR 06553872 94.40 SGD
In stock
Silicone series 0.15 - 10 - PTFE impregnated glass cloth - 30 - - - 200 1Roll 1 AGF-100FR 06553836 55.59 SGD
In stock
Silicone series 0.18 -60 to 200 - 4N/10mm PTFE impregnated glass cloth 144N / 10mm (thickness 0.13mm) 100 356 Beige 449-4245 - 1Roll 1 AGF-100FR 37058497 239.90 SGD
Shipped after 2017-05-09
Silicone based 0.13 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 13 - - - +200 1Roll 1 AGF-100FR 06553714 22.16 SGD
In stock
Silicone based 0.13 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 19 - - - +200 1Roll 1 AGF-100FR 06553723 33.19 SGD
In stock
Silicone based 0.13 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 25 - - - +200 1Roll 1 AGF-100FR 06553732 41.32 SGD
In stock
Silicone based 0.13 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 30 - - - +200 1Roll 1 AGF-100FR 06553802 50.90 SGD
In stock
Silicone based 0.13 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 38 - - - +200 1Roll 1 AGF-100FR 06553811 63.34 SGD
In stock
Silicone based 0.13 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 50 - - - +200 1Roll 1 AGF-100FR 06553827 82.77 SGD
In stock
Silicone based 0.15 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 13 - - - +200 1Roll 1 AGF-100FR 06553741 24.92 SGD
In stock
Silicone based 0.15 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 19 - - - +200 1Roll 1 AGF-100FR 06553757 36.15 SGD
In stock
Silicone based 0.15 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 25 - - - +200 1Roll 1 AGF-100FR 06553766 48.32 SGD
In stock
Silicone based 0.15 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 50 - - - +200 1Roll 1 AGF-100FR 06553854 93.11 SGD
In stock
Silicone based 0.18 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 13 - - - +200 1Roll 1 AGF-100FR 06553775 33.19 SGD
In stock
Silicone based 0.18 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 19 - - - +200 1Roll 1 AGF-100FR 06553784 49.61 SGD
In stock
Silicone based 0.18 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 25 - - - +200 1Roll 1 AGF-100FR 06553793 62.05 SGD
In stock
Silicone based 0.18 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 30 - - - +200 1Roll 1 AGF-100FR 06553863 75.02 SGD
In stock
Silicone based 0.18 - 10 - PTFE-IMPREGNATED GLASS CLOTH - 50 - - - +200 1Roll 1 AGF-100FR 06553881 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Use the sealer portion of the vacuum packaging machine
4
From Japan
On 2016-11-21 08:51:30
This tape is intended to use because the easy-to-use because the quality is good.
This review is about item#06553732.
Spare minute
5
From Japan
On 2016-09-01 15:52:44
It is a repeat. Of price also is not a problem.
This review is about item#6553723.
Purchase for use, such as in machine
5
From Japan
On 2016-03-08 15:56:40
Since the type rich and you are able to immediately after delivery order, and very helpful. It is cheaper than buying in the other, but because of consumables, is when a little more cheap more happy.
This review is about item#06553732.
Insulating cloth of vacuum packaging machine
5
From Japan
On 2016-02-19 11:20:51
I bought as an insulating cloth tape of TOSPACK. You can use without any problems.
This review is about item#06553732.
For repair
3
From Japan
On 2016-02-01 16:53:53
And it can be used without any particular trouble.
This review is about item#06553811.
For strong adhesive
4
From Japan
On 2015-12-04 10:37:18
Use without problems used in the sealing of dangerous goods display board
This review is about item#06553714.
Since the commodity is rubbing against the guide in the packaging machine, used in order to improve the slip.
5
From Japan
On 2015-09-01 15:09:05
Product performance is good think. However, ... such as price than before it went up. The Mr. Monotarou, you want by e-mail the guidance of all goods 10% off in advance. That way, so you can buy when the opportunity comes.
This review is about item#06553827.
Stuck on automatic packaging machines, we are well slip.
5
From Japan
On 2014-10-12 14:44:08
When the failure of the automatic packaging machine came out, it was recommended this product from the maintenance trader san. Delivery after purchase even if available in the quick, really grateful. It is also satisfied with the items.
This review is about item#06553811.
Necessary in order to improve the slip to the side of the rubbing part of the conveyor that goods of the packaging machine passes.
5
From Japan
On 2014-03-18 19:20:32
good. Slip can be improved. And without detrimental to the packaging operation. This tape is a necessity. However, if you know of it has come out coupons in a little before ...
This review is about item#06553732.
Heat sealer
5
From Japan
On 2013-09-20 13:56:17
Although I have been using the nits Freon tape, it was changed to here in terms of price. It does not harm to the moment specification.
This review is about item#06553732.

Related Products