Buy more than* S$200* and get FREE SHIPPING

Traffic Cone

4.67 (3)
Pipe Diameter (phi mm)
34
Color
Tiger
Material
ABS, PE
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 290 1PC 1 BR-1 03340477 31.99 SGD
In stock
2.0 340 1PC 1 BP-W2 03340486 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Suppression of bicycle parking
4
From Japan
On 2017-06-07 14:55:47
Purchased for exchange as it used to be used up until now. I feel that the current illegal parking lot has decreased since it is brand new.
This review is about item#3340486.
On the premises
5
From Japan
On 2014-03-31 20:45:11
The price is cheap
This review is about item#03340477.
In conjunction with color cones, guidance and arrangement of parking spaces in parking lots
5
From Japan
On 2012-06-01 10:04:37
I felt it when I picked it up in a handy item, but I thought the quality was good. Actually I wanted some more books, so I am saved if it is cheaper a little more.
This review is about item#03340486.

Related Products