Buy more than* S$200* and get FREE SHIPPING

Craft scissors 160mm

4.40 (5)
Purpose
For Handy craft, office work job, care of twig grass flower, Handy craft, office work, for care of twigs, flowers, For Handy craft, office work job, care of twig grass flower, For Handy craft, office work job, care of twig grass flower, Handy craft, office work, for care of twigs, flowers, For Handy craft, office work job, care of twig grass flower, For Handy craft, office work job, care of twig grass flower, Handy craft, office work, for care of twigs, flowers, For Handy craft, office work job, care of twig grass flower, For Handy craft, office work job, care of twig grass flower, Handy craft, office work, for care of twigs, flowers, For Handy craft, office work job, care of twig grass flower
Cutting Ability (mm) Mild Steel Plate
About 0.4, About 0.4
Cutting Ability (mm) Wood
About phi. 5.0, About phi5.0
Cutting Capability (phi mm)
About phi. 2.0 (aluminum wire), About phi 2.0 (aluminum wire)
Overall Length (mm)
160, 160
Thickness (mm)
10, 10
Width (mm)
75, 75
Description 2
Soft hand-friendly handle.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1064910 03344747 15.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Gardening (bonsai) selection work
5
From Japan
On 2017-06-01 18:48:01
The handle has a match with the size of the hand, it is suitable for detailed work at the tip and it is very easy to use.
This review is about item#3344747.
Purchase for work
5
From Japan
On 2015-04-29 19:00:42
It is sharp and lasts long. It is recommended,
This review is about item#03344747.
Cut packing
2
From Japan
On 2013-06-24 13:44:07
Sharpness is good, but the length of the blade is short, so it was not suitable for our use condition.
This review is about item#03344747.
Package opening, paper and cloth processing
5
From Japan
On 2011-10-30 01:38:18
It is lightweight and has large hands, and it is strongly entered. It is not good to cut a long straight line because the blade length is short. Since thick materials are crispy and precise, we are active in positioning between scissors for delicate paper and universal scissors for roughing work.
This review is about item#03344747.
Cutting of electric wire and daily disconnection
5
From Japan
On 2011-10-17 13:37:41
Because the handle is resin, I like the place that is light and difficult to handle on hands.
This review is about item#03344747.

Related Products