Buy more than* S$200* and get FREE SHIPPING

Diamond double-edged file

4.67 (3)
Purpose
The quenching copper material super it is for hard ceramic glass Super the chip, the carbide tool, the drill blade and the saw blade be conspicuous hard, the cut of the edge grinding, the ceramics, the glass, the skin and the rubber of the kitchen knife, the knife, the scissors, the sickle, skiing and skating
Type
Diamond
...see all
Product Options
ADD TO CART
File Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 1.5 27 1PC 1 - 03352063 -
Discontinued
[x]
100 1 21 1PC 1 - 03352054 -
Discontinued
[x]
75 0.8 18 1PC 1 - 03352045 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To saw saw dust etc.
5
From Japan
On 2014-07-28 18:35:44
Eyes were not rough, too fine, too difficult to clog with good roughness, well sharpened a few times lightly just by moving along the saw blade, saw blade's sharpness returned. It is also good that the handle is easy to grasp and is not slippery. Things that are cheap in price have something that makes the diamond ruffled and it will be useless, but I think that cost performance is good because there is no feeling that this file can be removed so far even if it is used quite roughly.
This review is about item#03352045.
Dressing saw
5
From Japan
On 2014-04-03 21:50:02
The blade is big and easy to use. Although the dressing is an amateur, the saw seems to be able to cut well.
This review is about item#03352063.
Acrylic / resin processing, metallic dressing
4
From Japan
On 2013-08-05 16:33:33
Since the handle is attached, it is easy to use. There is also hardness and feeling of use is no problem.
This review is about item#03352045.

Related Products