Buy more than* S$200* and get FREE SHIPPING

Radio pliers

4.40 (10)
Purpose
cuts, it bends, it grasps, it turns, peeling, and pressure bonding of edge terminal, cuts, it bends, it grasps, it turns, peeling, and pressure bonding of edge terminal
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
155
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150mm 09996996 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2017-02-16 10:10:47
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3342857.
Seal removal
5
From Japan
On 2016-04-24 09:22:56
Good grip and easy to use.
This review is about item#09996996.
Mechanical repair
4
From Japan
On 2016-01-13 18:45:12
Second purchase. A little more nose is user friendly. It feels good to hold it, but when you grab and pull it you can get out of the grip. So paste it with glue. I think that it is good for the price.
This review is about item#09996996.
For home use
5
From Japan
On 2015-10-09 12:07:15
Since chorus was on the radio pliers that had been there before, I bought a new one. It is an essential item of the tool BOX.
This review is about item#09996996.
When working narrowly
5
From Japan
On 2015-06-29 18:15:38
It is easy to handle because it is a spring type.
This review is about item#09996996.
Pressed in and pinched
5
From Japan
On 2015-05-20 22:46:01
Spring is contained in the supporting part, so it is easy to handle. Even if grip is good and oil adheres it will be slippery
This review is about item#09996996.
Do-it-yourself
5
From Japan
On 2014-08-26 13:05:50
I can use it without any complaints!
This review is about item#09996996.
Using the tip part, pinch it, cut the metal rod
3
From Japan
On 2014-08-15 11:32:57
When closing the tip, there is a slight gap. 3 mm jig When squeezing, it is badly closed
This review is about item#09996996.
Sirik
5
From Japan
On 2013-08-28 14:43:14
Easy to use.
This review is about item#09996996.
Regardless of electrical work, we are using it for on-site work in general.
4
From Japan
On 2012-04-03 23:27:09
There are about 5 functions in my use. Even if you do not have three of nipper, pliers, rajipen, it is almost complete with this one. Just grasp (crush) position is limited to the beginning, so it does not take enough power. The handle feels 1 to 2 cm short. So the improvement point may be easier to use if you shorten ahead and lengthen the handle. What is good for me is that there is a hook hole in the handle and a safety code can be applied. Do not drop it.
This review is about item#09996996.

Related Products