Buy more than* S$200* and get FREE SHIPPING

Slant nipper

4.00 (1)
Purpose
cuts, peeling.staple pulling out, ripping, cuts, peeling.staple pulling out, ripping
Cutting Ability (mm) Soft Iron Wire
0.2 - 1.2
Cutting Ability (mm) Soft Copper Wire
0.2 - 2.3
Weight (g)
183
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150mm 09996944 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For cable tie cutting
4
From Japan
On 2013-06-08 16:39:49
It is good for price. As expected, it is a manufacturer product of Sanjo town of hardware.
This review is about item#09996944.

Related Products