Buy more than* S$200* and get FREE SHIPPING

Plastic nipper

4.83 (6)
Purpose
cutting, specific for plastic cutting, plastic gate cutting, cutting, specific for plastic cutting, plastic gate cutting
Plastic Cutting Capacity (mm)
1.6
Weight (g)
162
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150mm 09996971 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Cutting of insulock
5
From Japan
On 2017-09-02 15:28:25
It is a repeat. At first grip feeling is incompatible because it is large and soft. It is painful to enter the waist tool. I got used to it and this grip makes me less tired. It is even better if it is lightly bladed.
This review is about item#9996971.
Runner cut of plastic products
5
From Japan
On 2017-07-15 21:08:13
There is a difference in cloudiness compared to those with a sharpness of sustainability. I think that it is worth only high. I would like to continue using this product in the future.
This review is about item#9996971.
Molding and processing of plastics
5
From Japan
On 2016-10-14 12:09:12
I can not afford to cut the gate with molding of plastics, thanks to this nipper, the burden on the hand is quite moderate. It is an indispensable nipper for our company.
This review is about item#9996971.
It is used for cutting runners of plastic molded products.
5
From Japan
On 2015-07-23 17:27:27
I can use it for 4.5 workers, but I do not need power because I can cut well, I will not get tired even if I use it for a long time · · ·. Since the edges of the blades are parallel, the cut is finished clean, and if it is not this ... I feel useful.
This review is about item#09996971.
Wiring work, insulke cutting
5
From Japan
On 2011-04-25 21:24:19
There is nothing but high
This review is about item#09996971.
Bag repair work
4
From Japan
On 2008-01-17 12:39:32
If there is one for metal in the same blade shape, it will be saved.
This review is about item#03342875.

Related Products