Buy more than* S$200* and get FREE SHIPPING

Micro nipper

5.00 (4)
Purpose
cutting, Cutting such as detailed electric wiring, cutting, Cutting such as detailed electric wiring
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Soft Copper Wire
0.2 - 2.0
Blade Part Hardness
HRC55 to 63
Weight (g)
88
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 125mm 09996987 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cut the lead wire after mounting the printed circuit board
5
From Japan
On 2015-10-21 17:43:39
The former shape of this company was difficult because the grip shifted, but I am checking how this improvement has been improved.
This review is about item#09996987.
For lead cutting of board parts
5
From Japan
On 2015-10-16 14:09:26
It is used to cut leads of board parts. The power used for cutting is also light, and it is possible to use even a precise and fine place ahead. However, if you continue using it, the grip part of the handgrip will slip out. I have used three of them until now, but the three grips surely got out of grip. I think that some people have the same experience. Makers also want us to deal with considering a more firm adhesion method etc.
This review is about item#09996987.
wire-cut
5
From Japan
On 2014-07-01 21:20:29
This is good, recommended. I feel it is difficult to put on teeth
This review is about item#09996987.
Insulk cut etc. in a place not wide.
5
From Japan
On 2014-04-29 21:56:15
It is fairly compact and will fit in the hand, but the feel of the grip looks good. Most importantly, I think that the hole for preventing falling is not too small, and it is convenient to use. Aside from that, I think that it is worried whether the grip will come off like other products. Because the meaning of fall prevention disappears as it comes out. . I expect more durability of the grip than the blade part. Since details of this product are not listed, I will write it for reference. Cutting capacity Soft iron wire: Approx. 1.6 mm Annealed copper wire: Approx. Φ 0.2 ~ 2.0 mm Blade hardness: HRC 55 ~ 63 Made in Japan
This review is about item#09996987.

Related Products