Buy more than* S$200* and get FREE SHIPPING

Super micro nipper

3.00 (4)
Purpose
cutting, Cutting such as detailed electric wiring, cutting, Cutting such as detailed electric wiring
Cutting Ability (mm) Soft Iron Wire
1.0
Cutting Ability (mm) Soft Copper Wire
1.2
Weight (g)
72
Overall Length (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 110mm 09996917 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Lead cutting of electronic parts, cutting of electric wires, covering bare
4
From Japan
On 2016-06-21 15:11:26
The sharpness is good, it feels good to use, I love it.
This review is about item#09996917.
work
2
From Japan
On 2015-05-15 10:08:20
It is quick to become a useless spring. I think that there is also a way to use it, but it also feels premature to rust. Up to now, neither spring nor rust did not become so bad so so early, is there something sold that is stored for a long time? Only I can purchase it because I do not know where to purchase, but I hope it will be improved.
This review is about item#09996917.
I am using it for repairing bags, bags, shoes, etc.
5
From Japan
On 2013-11-29 13:21:30
I continue to use it with a lot of people, but it is best if I get a little more durability and lower the price a little more.
This review is about item#09996917.
Cut the feet of the electronic parts attached to the printed circuit board
1
From Japan
On 2012-04-10 15:34:55
It is used to cut parts mounted on printed circuit board. I am using several kinds of micro nippers, but this nipper has damaged the pattern of the printed circuit board. Even if you try to use it several times carefully, it may be the same, and the tip may be somewhat sharp. It is likely to be replaced.
This review is about item#09996917.

Related Products