Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw type abrasive cloth disk

4.50 (2)
Purpose
it exert the effect in grinding and general polishing of Various metal such as iron, stainless steel and aluminum, lumber and plastic etc. Particularly good for thin steel plates. For polishing the eyes of the cut surface. For polishing the finshing touches of the foundation before plating and painting. Paint, rust removal. for removing the burr AND bead and other suitable for all type griding and polishing
Maximum Operating Speed (m/min)
69
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Number of Blades Compatible Tool Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Compatible Tool Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 Disk grinder 150 1Sheet 1 M10SGOPA8 03788495 5.99 SGD
In stock
60 Disc grinder 40 1Sheet 1 M10SGOPA3 05284501 5.99 SGD
In stock
72 Disc grinder 60 1Sheet 1 M10SGOPA4 05284517 5.99 SGD
In stock
72 Disc grinder 80 1Sheet 1 M10SGOPA5 05284526 5.99 SGD
In stock
72 Disc grinder 100 1Sheet 1 M10SGOPA6 05284535 5.99 SGD
In stock
72 Disc grinder 120 1Sheet 1 M10SGOPA7 05284544 5.99 SGD
In stock
72 Disc grinder 180 1Sheet 1 M10SGOPA9 03788504 5.99 SGD
In stock
72 Disc grinder 240 1Sheet 1 M10SGOPA10 03788513 5.99 SGD
In stock
72 Disc grinder 320 1Sheet 1 M10SGOPA11 03788522 5.99 SGD
In stock
72 Disc grinder 400 1Sheet 1 M10SGOPA12 03788531 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Spot welding trace finish of steel furniture, CO2 welding beat grinding
5
From Japan
On 2015-06-17 14:50:25
It is very excellent in cost performance Balance of laundry of polishing cloth is well well balanced It is difficult to clog the cloth. If we strongly say that we have transplanted the blades uniformly around the whole circumference, those with widened blades at 90 ° 4 split positions I think it will be better if it is an array
This review is about item#05284526.
Grinding work of steel material
4
From Japan
On 2015-02-11 13:07:40
I use it continuously, but until the end I can use it without crushing. There was also a time when I switched to PB products, but I got crushed and fly in the direction of the face, so I stopped using it and returned it to here.
This review is about item#05284544.

Related Products