Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw type abrasive cloth disk

1.00 (1)
Purpose
it exert the effect in grinding and general polishing of Various metal such as iron, stainless steel and aluminum, lumber and plastic etc.Particularly good for thin steel plates. For polishing the eyes of the cut surface. For polishing the finshing touches of the foundation before plating and painting. Paint, rust removal. for removing the burr AND bead and other suitable for all type griding and polishing
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Abrasive Material
Zirconia
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Number of Blades Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 40 1Sheet 1 M10SGOPZ3 05284553 5.99 SGD
In stock
72 60 1Sheet 1 M10SGOPZ4 05284562 5.99 SGD
In stock
72 80 1Sheet 1 M10SGOPZ5 05284571 5.99 SGD
In stock
72 100 1Sheet 1 M10SGOPZ6 05284587 5.99 SGD
In stock
72 120 1Sheet 1 M10SGOPZ7 05284596 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Finish after rough grinding by welding bead's whetstone
1
From Japan
On 2013-11-19 15:05:26
I want you to raise the balance between the robustness of the base fabric and the self-generated effect caused by fraying, which is good while out of use, but clogged and the work becomes clogged
This review is about item#05284571.

Related Products