Buy more than* S$200* and get FREE SHIPPING

regy soft S

3.00 (2)
Purpose
it grind the iron, the stainless steel, the aluminum and the molding
Maximum Operating Speed (m/min)
67
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Compatible Tool
Disc grinder
Abrasive Material
AC
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1Box(25Sheet) 1 ORS1004 05720145 -
Discontinued
[x]
80 1Box(25Sheet) 1 ORS1005 05800277 -
Discontinued
[x]
100 1Box(25Sheet) 1 ORS1006 05800286 -
Discontinued
[x]
120 1Box(25Sheet) 1 ORS1007 05800295 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
4
From Japan
On 2016-04-30 08:07:33
I am satisfied that the price is cheap.
This review is about item#05720145.
Polishing of steel
2
From Japan
On 2010-04-16 09:27:46
Prices are cheap but easy to break during use and a little dangerous
This review is about item#05720145.

Related Products